Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 469N98

  • Mfr # 469N98
  • Zoro # G5623569

product price: 
$
21.69
/ea

Key Features

Header
Caution/Precaucion
Legend
Slippery Floor/Piso Resbaloso
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469N98
Zoro #
G5623569
UPC #
00194484084066
Country of Origin
United States
Item
Safety Sign
Header
Caution/Precaucion
Legend
Slippery Floor/Piso Resbaloso
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Mirror Print
No
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Sign Format
Traditional OSHA
Sign Legend
Slippery Floor/Piso Resbaloso
Sign Header Style
Text
Sign Header
Caution/Precaucion
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Product Type
Wall Mount Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Slippery Floor/Piso Resbaloso, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.