Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 471F21

  • Mfr # 471F21

  • Zoro # G5058547


product price: $22.49
/ea

Key Features

Header
Safety First/Seguridad Primero
Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471F21
Zoro #
G5058547
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Green
Double-Sided
No
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header
Safety First/Seguridad Primero
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535,ANSI Z358.1
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Sign Header Background Color
Green
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.