Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472M23

  • Mfr # 472M23

  • Zoro # G5127670


product price: $22.19
/ea

Key Features

Header
Danger/Peligro
Legend
Authorized Personnel Only/Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472M23
Zoro #
G5127670
UPC #
00194484021382
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
Danger/Peligro
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.