Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 473P48

  • Zoro # G5637270


product price: $20.99
/ea

Key Features

Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P48
Zoro #
G5637270
UPC #
00194484121655
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas.
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
175 Degrees F
Graffiti Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Includes Mounting Hardware
No
Minimum Application Temperature
-30 Degrees F
Chemical Resistant
No
Metal Detectable
No
Sign Header
Caution/Precaucion
Sign Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI 969 Compliant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.