Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466T72

  • Mfr # 466T72

  • Zoro # G5580710


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T72
Zoro #
G5580710
UPC #
00194484148553
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Protect Your Eyes Wear Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Metal Detectable
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Protect Your Eyes Wear Safety Glasses
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Protect Your Eyes Wear Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.