Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470M89

  • Mfr # 470M89

  • Zoro # G5641148


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Warning
Legend
Wood Dust Explosion Hazard
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M89
Zoro #
G5641148
UPC #
00194484095338
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Wood Dust Explosion Hazard
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1000 (Table Z-1)
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header
Warning
Write on Surface
No
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Orange
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black; Orange
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend
Wood Dust Explosion Hazard
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1000 (Table Z-1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wood Dust Explosion Hazard, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.