Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473L04

  • Mfr # 473L04

  • Zoro # G5631302


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Notice
Legend
No Soliciting
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473L04
Zoro #
G5631302
UPC #
00194484118297
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Soliciting
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Legend Pictogram ID
PPIC-190
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Sign Legend
No Soliciting.
Sign Header
Notice
Legend Pictogram Description
No Soliciting
Includes Mounting Hardware
No
Material Properties
Rigid
Mirror Print
No
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Soliciting., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.