Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 465Y15

  • Mfr # 465Y15

  • Zoro # G5769123


product price: $10.55
/ea
Sold in multiples of 2 for $21.10

Key Features

Header
Caution/Precaucion
Legend
Ear Protection Required/Se Requiere Proteccion Para Los Oidos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y15
Zoro #
G5769123
UPC #
00194484059798
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Ear Protection Required/Se Requiere Proteccion Para Los Oidos
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution/Precaucion
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Sign Legend
Ear Protection Required/Se Requiere Proteccion Para Los Oidos
Mirror Print
No
Chemical Resistant
Yes
Legend Pictogram ID
PPEQ-948
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Legend Pictogram Description
Ear Protection
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Ear Protection Required/Se Requiere Proteccion Para Los Oidos, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.