Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486D81

  • Mfr # 486D81

  • Zoro # G6256938


product price:  $6.89
/ea

Key Features

Header
Caution
Legend
DO NOT ENTER WITHOUT WEARING EYE AND EAR PROTECTION
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486D81
Zoro #
G6256938
UPC #
00194484286866
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT ENTER WITHOUT WEARING EYE AND EAR PROTECTION
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.132(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28, .95
Sign Legend Text Color
Black
Chemical Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header
Caution
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132(a), OSHA 29 CFR 1926.28, .95
Number of Printed Sides
1
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend
Do Not Enter Without Wearing Eye And Ear Protection
Sign Header Text Color
Yellow
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Eye And Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.