Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 466U05

  • Mfr # 466U05

  • Zoro # G5632702


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Caution/Precaucion
Legend
Wear Goggles Or Face Shield While Operating This Machine/Usar Gafas O Careta Al Opera Esta Maquina
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466U05
Zoro #
G5632702
UPC #
00194484148829
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Wear Goggles Or Face Shield While Operating This Machine/Usar Gafas O Careta Al Opera Esta Maquina
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Mirror Print
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Wear Goggles Or Face Shield While Operating This Machine/Usar Gafas O Careta Al Opera Esta Maquina
Sign Header Text Color
Yellow
Sign Header Style
Text
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header Background Color
Black
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Header
Caution/Precaucion
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Goggles Or Face Shield While Operating This Machine/Usar Gafas O Careta Al Opera Esta Maquina, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.