Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 466W89

  • Mfr # 466W89

  • Zoro # G5795312


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Caution/Precaucion
Legend
Wear Eye Protection/Use Proteccion Para La Vista
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466W89
Zoro #
G5795312
UPC #
00194484205355
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Wear Eye Protection/Use Proteccion Para La Vista
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend
Wear Eye Protection/Use Proteccion Para La Vista
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header
Caution/Precaucion
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Sign Header Background Color
Black
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Eye Protection/Use Proteccion Para La Vista, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.