Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 470N83

  • Mfr # 470N83

  • Zoro # G5861158


product price: $10.49
/ea

Key Features

Header
No Header
Legend
Pesticides Pesticidas Keep Out No Entre
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N83
Zoro #
G5861158
UPC #
00194484163181
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Pesticides Pesticidas Keep Out No Entre
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170.120
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Number of Printed Sides
1
Sign Header
No Header
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend
Danger Pesticides Keep Out Peligro Pesticidas No Entre
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram Description
No Entry
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Legend Pictogram ID
PADM-70
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Danger Pesticides Keep Out Peligro Pesticidas No Entre, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.