Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Open Door Slowly!/Abrir La Puerta Lentamente, 10 in W x 14 in H, Vertical Rectangle, 471X28

  • Mfr # 471X28

  • Zoro # G5370272


product price: $10.79
/ea

Key Features

Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X28
Zoro #
G5370272
UPC #
00194484105129
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
Header
Caution
Printed Language
English, Spanish
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Header
Caution/Precaucion
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Write on Surface
No
Chemical Resistant
Yes
Sign Header Style
Text
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Header Background Color
Black
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Mirror Print
No
Sign Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Open Door Slowly!/Abrir La Puerta Lentamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.