Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 473N26

  • Mfr # 473N26

  • Zoro # G5606017


product price:  $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Warning/Advertencia
Legend
No Trespassing/No Traspase
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473N26
Zoro #
G5606017
UPC #
00194484120498
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning/Advertencia
Legend
No Trespassing/No Traspase
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Orange
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
Black
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Header Style
Text
Sign Header
Warning/Advertencia
Protective Coating
Clear Liquid Laminate
Sign Legend
No Trespassing/No Traspase
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Header Background Color
Black, Orange
Anti-Slip Surface
No
Sign Legend Style
Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Trespassing/No Traspase, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.