Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 476G56

  • Mfr # 476G56

  • Zoro # G5892929


product price: $7.59
/ea

Key Features

Header
No Header
Legend
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476G56
Zoro #
G5892929
UPC #
00194484188108
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.05 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Label
Header
No Header
Legend
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, NFPA 704, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Double-Sided
No
OSHA Compliant
Yes
Background Color
Blue, Red, White, Yellow
Material
Polyethylene
Language
English, Spanish
Sign Legend Text Color
Black, White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
NFPA Standard
NFPA 704
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Format
Other Format
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Minimum Service Temperature
-20 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header
No Header
Mounting Pattern
4 Corner
Metal Detectable
No
Material Properties
Rigid
Sign Legend Background Color
Blue, Red, White, Yellow
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Maximum Service Temperature
160 Degrees F
Product Type
NFPA Label
Adhesive Properties
Non-Adhesive
Preprinted Text
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Number of Labels
1
Preprinted Images
NFPA Diamond
Hazard Communication Standard
ANSI/ NFPA
Package Type
Each
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Graffiti-Resistant, UV-Resistant
Adhesive
Non-Adhesive
Lamination Type
Laminated
Shape
Rectangle

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Spanish, Material Polyethylene, Material Properties Rigid, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -20 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images NFPA Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.