Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449L57

  • Mfr # 449L57

  • Zoro # G5247343


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
449L57
Zoro #
G5247343
UPC #
00194484000752
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Mirror Print
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Format
Other Format
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend
Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Parking Lot Rules No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.