Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449M04

  • Mfr # 449M04

  • Zoro # G5854639


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
449M04
Zoro #
G5854639
UPC #
00194484152017
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Sign Legend Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Chemical Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend
No Concealed Weapons Allowed On This Property
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.