Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 451T10

  • Mfr # 451T10

  • Zoro # G5207139


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Legend
Laser Operation. Protect Eyes And Skin From Beam.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451T10
Zoro #
G5207139
UPC #
00194484001629
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operation. Protect Eyes And Skin From Beam.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Subject Matter
Laser Hazard
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Red
Material
Vinyl
Legend Style
Symbol and Text
Language
English
Legend Color
Red, White
Background Color
Black, White
Header Legend Color
White
Sign Legend Text Color
Black, Red
Mirror Print
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Laser Operation. Protect Eyes And Skin From Beam.
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Text Color
White
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Operation. Protect Eyes And Skin From Beam., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.