Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466T62

  • Mfr # 466T62

  • Zoro # G5632982


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
Eye Protection Must Be Worn
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T62
Zoro #
G5632982
UPC #
00194484148454
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Eye Protection Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Blue, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Sign Header
No Header
Graffiti Resistant
No
Adhesive Type
Acrylic
Legend Pictogram Description
Face Protection
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend
Eye Protection Must Be Worn.
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPEQ-952
ANSI 969 Compliant
No
Sign Format
Other Format
State Specific Sign
No
Sign Legend Background Color
Blue, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Corrosion Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Protection Must Be Worn., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.