Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467C78

  • Mfr # 467C78

  • Zoro # G5164317


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467C78
Zoro #
G5164317
UPC #
00194484037512
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black, White
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, White
Sign Header Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header
Warning
Protective Coating
No Protective Coating
Sign Legend Background Color
Black, White
Sign Legend
Eye Protection Required In This Area.
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Orange
Mirror Print
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.