Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467X35

  • Mfr # 467X35

  • Zoro # G5627988


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
Wear Respirator
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467X35
Zoro #
G5627988
UPC #
00194484065195
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Respirator
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Blue, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Sign Legend Text Color
Blue, White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Header
No Header
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Type
Acrylic
Adhesive Style
Permanent
Includes Mounting Hardware
No
Metal Detectable
No
Legend Pictogram Description
Gas Mask
Sign Legend
Wear Respirator
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Blue, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Chemical Resistant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PPEQ-789
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Respirator, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.