Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469M77

  • Mfr # 469M77

  • Zoro # G5773140


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
Slippery Surface
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M77
Zoro #
G5773140
UPC #
00194484161576
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Slippery Surface
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Format
Other Format
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Header
No Header
Write on Surface
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Legend
Caution Slippery Surface
Chemical Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Slippery Surface, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.