Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471N63

  • Mfr # 471N63
  • Zoro # G5809470

product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
Safe Cylinder Handling And Storage
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471N63
Zoro #
G5809470
UPC #
00194484164553
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Safe Cylinder Handling And Storage
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, Red, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, White
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Green, Yellow
Includes Mounting Hardware
No
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header
No Header
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Legend
Safe Cylinder Handling And Storage
Corrosion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safe Cylinder Handling And Storage, Sign Legend Background Color Green, Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.