Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473K55

  • Mfr # 473K55

  • Zoro # G5555057


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger
Legend
No Trespassing Authorized Personnel Only
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473K55
Zoro #
G5555057
UPC #
00194484117818
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
No Trespassing Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Write on Surface
No
State Specific Sign
No
Chemical Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header
Danger
Sign Header Text Color
White
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Glow In The Dark
No
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend
No Trespassing Authorized Personnel Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products