Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 473L06

  • Mfr # 473L06

  • Zoro # G5625133


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice
Legend
No Soliciting
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473L06
Zoro #
G5625133
UPC #
00194484118310
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Soliciting
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Corrosion Resistant
No
Sign Header Style
Text
Legend Pictogram ID
PPIC-190
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Glow In The Dark
No
Metal Detectable
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
No Soliciting
Chemical Resistant
No
Material Properties
Flexible
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Header
Notice
Anti-Slip Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Mirror Print
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
No Soliciting.
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Soliciting., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.