Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476R84

  • Mfr # 476R84

  • Zoro # G5903322


product price: $4.89
/ea

Key Features

Header
Warning
Legend
LOOK OUT FOR FORKLIFTS.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R84
Zoro #
G5903322
UPC #
00194484269753
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
LOOK OUT FOR FORKLIFTS.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Mirror Print
No
ANSI 969 Compliant
No
Sign Header
Warning
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Forklift
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Legend Pictogram ID
PVHR-03
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Header Pictogram ID
PPIC-61
Sign Header Background Color
Orange
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend
Look Out For Forklifts.
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Header Text Color
Black
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Forklifts., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products