Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478D74

  • Mfr # 478D74

  • Zoro # G5835398


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
PARKING LOT MAY BE SLIPPERY WHEN ICY OR WET CONDITIONS EXIST
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D74
Zoro #
G5835398
UPC #
00194484211301
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
PARKING LOT MAY BE SLIPPERY WHEN ICY OR WET CONDITIONS EXIST
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Double-Sided
No
Header Background Color
Yellow
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
Sign Header
Caution
Sign Header Text Color
Black
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Legend
Parking Lot May Be Slippery When Icy Or Wet Conditions Exist.
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Material Properties
Flexible
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Parking Lot May Be Slippery When Icy Or Wet Conditions Exist., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.