Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479U41

  • Mfr # 479U41

  • Zoro # G5797832


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger
Legend
High Voltage On Wires Above
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479U41
Zoro #
G5797832
UPC #
00194484238629
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage On Wires Above
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Style
Permanent
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Style
Text
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
High Voltage On Wires Above
Sign Header
Danger
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage On Wires Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.