Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466M25

  • Mfr # 466M25

  • Zoro # G5499967


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Danger/Peligro
Legend
Hard Hat Protection Required/Se Requiere Casco Protector
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M25
Zoro #
G5499967
UPC #
00194484145484
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hard Hat Protection Required/Se Requiere Casco Protector
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Metal Detectable
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Sign Header Style
Text
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger/Peligro
Sign Mounting Location
Wall
Glow In The Dark
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Hard Hat Protection Required/Se Requiere Casco Protector
Mirror Print
No
State Specific Sign
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Text Color
White
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hat Protection Required/Se Requiere Casco Protector, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.