Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 469M67

  • Mfr # 469M67

  • Zoro # G5374691


product price:  $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
No Header
Legend
Avoid a Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469M67
Zoro #
G5374691
UPC #
00194484083212
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Avoid a Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28(b)(11)(ii)
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue, White
Sign Legend Style
Symbol and Text
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Avoid A Fall Use Handrails/Evite Caidas, Utilice El Pasamanos.
Sign Format
Other Format
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Legend Pictogram Description
Handrail
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Black, White
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28(b)(11)(ii)
Corrosion Resistant
No
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Legend Pictogram ID
PADM-143
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails/Evite Caidas, Utilice El Pasamanos., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.