Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 470A76

  • Zoro # G5604337


product price: $5.09
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Extinguisher/Extinguidor De Incendios
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A76
Zoro #
G5604337
UPC #
00194484091392
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Fire Extinguisher/Extinguidor De Incendios
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend Background Color
Red; White
Material Properties
Flexible
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
NFPA Standard
NFPA 10
Mirror Print
No
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Header
No Header
Sign Legend
Fire Extinguisher/Extinguidor De Incendios
Includes Mounting Hardware
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Fire Extinguisher/Extinguidor De Incendios, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.