Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472F90

  • Mfr # 472F90

  • Zoro # G5059527


product price: $4.89
/ea

Key Features

Header
No Admittance/Prohibida La Entrada
Legend
Authorized Employees Only/Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F90
Zoro #
G5059527
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Admittance/Prohibida La Entrada
Legend
Authorized Employees Only/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Legend Style
Text
Write on Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Protective Coating
No Protective Coating
Material Properties
Flexible
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend
Authorized Employees Only/Solo Personal Autorizado
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header
No Admittance/Prohibida La Entrada
State Specific Sign
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Red, White
Average Outdoor Durability
2 yr
Mirror Print
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Authorized Employees Only/Solo Personal Autorizado, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.