Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472H82

  • Mfr # 472H82

  • Zoro # G5608449


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H82
Zoro #
G5608449
UPC #
00194484106690
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Write on Surface
No
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Chemical Resistant
No
Metal Detectable
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Format
Other Format
Number of Printed Sides
1
Sign Legend
No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.