Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472M27

  • Mfr # 472M27

  • Zoro # G5127707


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger/Peligro
Legend
Authorized Personnel Only/Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472M27
Zoro #
G5127707
UPC #
00194484021429
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header
Danger/Peligro
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Number of Printed Sides
1
Sign Format
Traditional OSHA
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Legend Style
Text
Mirror Print
No
Material Properties
Flexible
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products