Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472N18

  • Mfr # 472N18

  • Zoro # G5127987


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger/Peligro
Legend
Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472N18
Zoro #
G5127987
UPC #
00194484021856
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header
Danger/Peligro
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Background Color
White
Corrosion Resistant
No
Graffiti Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.