Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472V64

  • Mfr # 472V64

  • Zoro # G5836929


product price: $4.89
/ea

Key Features

Header
Notice/Aviso
Legend
Restricted Area Authorized Personnel Only/Area Restringida Solo Personel Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472V64
Zoro #
G5836929
UPC #
00194484169893
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Restricted Area Authorized Personnel Only/Area Restringida Solo Personel Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Graffiti Resistant
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Text Color
White
Adhesive Type
Acrylic
Adhesive Style
Permanent
State Specific Sign
No
Sign Header Background Color
Blue
Number of Printed Sides
1
Mirror Print
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Write on Surface
No
Chemical Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend
Restricted Area Authorized Personnel Only/Area Restringida Solo Personel Autorizado
Corrosion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Header
Notice/Aviso
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Personnel Only/Area Restringida Solo Personel Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.