Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 476G58

  • Mfr # 476G58

  • Zoro # G5856562


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
No Header
Legend
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476G58
Zoro #
G5856562
UPC #
00194484188122
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Label
Header
No Header
Legend
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, White
Standards
ANSI Z535, NFPA 704, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Background Color
Blue, Red, White, Yellow
Language
English, Spanish
Material
Vinyl
Sign Legend Text Color
Black, White
Glow In The Dark
No
Chemical Resistant
No
Write on Surface
No
Graffiti Resistant
No
Sign Legend
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
NFPA Standard
NFPA 704
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
State Specific Sign
No
Sign Legend Background Color
Blue, Red, White, Yellow
Metal Detectable
No
ANSI Standards
ANSI Z535
Product Type
NFPA Label
Preprinted Images
NFPA Diamond
Lamination Type
Not Laminated
Hazard Communication Standard
ANSI/ NFPA
Adhesive Properties
Permanent Adhesive
Preprinted Text
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos
Shape
Rectangle
Package Type
Each
Adhesive Material
Acrylic
Adhesive
Non-Adhesive
Number of Labels
1

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Spanish, Material Vinyl, Material Properties Flexible, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Package Type Each, Preprinted Images NFPA Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.