Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 476R32

  • Mfr # 476R32
  • Zoro # G5853677

product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS/CUIDADO CON LOS CAMIONES
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476R32
Zoro #
G5853677
UPC #
00194484193614
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS/CUIDADO CON LOS CAMIONES
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Adhesive Style
Permanent
Sign Header
Danger/Peligro
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend Style
Text
Material Properties
Flexible
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Look Out For Lift Trucks/Cuidado Con Los Camiones
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Corrosion Resistant
No
Write on Surface
No
Graffiti Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks/Cuidado Con Los Camiones, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.