Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478L72

  • Mfr # 478L72

  • Zoro # G5838870


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
TURN MACHINE OFF WHEN NOT IN USE/APAGUE LA MAQUINA CUANDO NO ESTE EN USO
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L72
Zoro #
G5838870
UPC #
00194484216542
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
TURN MACHINE OFF WHEN NOT IN USE/APAGUE LA MAQUINA CUANDO NO ESTE EN USO
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Legend
Turn Machine Off When Not In Use/Apague La Maquina Cuando No Este En Uso
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Header
Caution
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Turn Machine Off When Not In Use/Apague La Maquina Cuando No Este En Uso, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.