Zoro Homepage

Safety Sign, 14" W, 10" H, 0.032" Thickness, 467Y96

  • Mfr # 467Y96

  • Zoro # G5599251


product price: $22.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Wear Your Respirator/Ponga Su Respirador
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Y96
Zoro #
G5599251
UPC #
00194484066703
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Wear Your Respirator/Ponga Su Respirador
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Wear Your Respirator/Ponga Su Respirador
Sign Header Text Color
Yellow
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution/Precaucion
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Your Respirator/Ponga Su Respirador, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.