Zoro Homepage

Safety Sign, 14" W, 10" H, 0.070" Thickness, 472T55

  • Mfr # 472T55

  • Zoro # G5165437


product price: $27.89
/ea

Key Features

Header
Danger
Legend
Unauthorized Personnel Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472T55
Zoro #
G5165437
UPC #
00194484023324
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black, Red
Glow In The Dark
Yes
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Corrosion Resistant
No
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Average Outdoor Durability
3 yr
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Graffiti Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Unauthorized Personnel Keep Out
Sign Mounting Location
Wall
Material Properties
Rigid
Outdoor Life Expectancy
3 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
190 Degrees F
Legend Pictogram ID
PADM-74
Includes Mounting Hardware
No
Minimum Application Temperature
-50 Degrees F
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-50 Degrees F
Sign Header
Danger
Legend Pictogram Description
No Entry
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.