Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W x 10" H, 0.032" Thick

  • Mfr # 471D55

  • Zoro # G5276971


product price: $22.89
/ea

Key Features

Header
Seguridad Primero
Legend
Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D55
Zoro #
G5276971
UPC #
00194484013813
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Seguridad Primero
Legend
Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Green
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend
Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Background Color
Green
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Header
Seguridad Primero
Sign Header Text Color
White
Number of Printed Sides
1
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Ducha De Seguridad Y Estacion Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.