Shop LYLE

Reflective Pedestrian Traffic Danger Sign, 10 in H, 14 in W, Aluminum, English, LCU4-0145-RA_14X10

  • Mfr # LCU4-0145-RA_14X10
  • Zoro # G8752768

product price: 
$
12.59
/ea

Key Features

Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0145-RA_14X10
Zoro #
G8752768
UPC #
-
Country of Origin
United States
Item
Reflective Pedestrian Traffic Danger Sign
Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Sign Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
State Specific Sign
No
Glow In The Dark
No
Sign Header
Danger
Sign Legend Background Color
White
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Header Background Color
Red, Yellow
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Pedestrian Traffic Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Pedestrian Traffic Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.