Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx10" H, 0.032" Thick

  • Mfr # 485H89

  • Zoro # G6266202


product price: $23.99
/ea

Key Features

Sign Material
Aluminum
Legend
(Blank)
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485H89
Zoro #
G6266202
UPC #
00194484274511
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
(Blank)
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Number of Printed Sides
1
Sign Header
No Header
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Format
Other Format
Chemical Resistant
Yes
Sign Legend Style
Symbol
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Green
Sign Legend
Assembly Area Symbol
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Assembly Area Symbol, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.