Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx10" H, 0.032" Thickness

  • Mfr # 465R31

  • Zoro # G5631713


product price: $23.99
/ea

Key Features

Sign Material
Aluminum
Legend
Emergency Shelter
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R31
Zoro #
G5631713
UPC #
00194484055387
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Emergency Shelter
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Background Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Emergency Shelter
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Header
No Header
Sign Format
Other Format
Anti-Slip Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shelter, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.