Safety Sign, 14" Wx20" H, 0.004" Thickness, 479U42

  • Mfr # 479U42

  • Zoro # G5832211


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Danger
Legend
High Voltage On Wires Above
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479U42
Zoro #
G5832211
UPC #
00194484238636
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage On Wires Above
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Graffiti Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Glow In The Dark
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend
High Voltage On Wires Above
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Header
Danger
Write on Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage On Wires Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.