Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx5" H, 0.070" Thickness

  • Mfr # 465N98

  • Zoro # G5635283


product price: $11.15
/ea

Key Features

Sign Material
Glow Vinyl
Legend
Fire Alarm
Width
5 in
Thickness
0.01 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N98
Zoro #
G5635283
UPC #
00194484054496
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.01 in
Height
14 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
Fire Alarm
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Legend Color
Red/White
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Adhesive Type
Acrylic
Glow In The Dark
Yes
Chemical Resistant
No
Minimum Application Temperature
-30 Degrees F
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Maximum Service Temperature
175 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Fire Alarm
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Graffiti Resistant
No
Mirror Print
No
Average Outdoor Durability
3 yr
Minimum Service Temperature
-30 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.