Safety Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 472Z86

  • Mfr # 472Z86

  • Zoro # G5576930


product price:  $33.19
/ea

Key Features

Header
Notice
Legend
No Cellular Phones
Height
18 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Z86
Zoro #
G5576930
UPC #
00194484110413
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Corrosion Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Legend
No Cellular Phones
Number of Printed Sides
1
Chemical Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.