Safety Sign, 18 in Height, 4 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X46

  • Zoro # G5885910


product price: $23.69
/ea

Key Features

Sign Material
PETG
Legend
FIRE
Width
4 in
Thickness
0.07 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X46
Zoro #
G5885910
UPC #
00194484247676
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.07 in
Height
18 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
Safety Sign
Sign Material
PETG
Legend
FIRE
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Corrosion Resistant
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
0 Degrees F
Mirror Print
No
Sign Header
No Header
Sign Legend Background Color
White
State Specific Sign
No
IMO Standards
IMO A.752(18)
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
NFPA Standard
NFPA 10
Minimum Application Temperature
0 Degrees F
Glow In The Dark
Yes
Graffiti Resistant
No
Number of Printed Sides
2
Maximum Service Temperature
150 Degrees F
Sign Legend
Fire
Mounting Pattern
2 Flange
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
No Protective Coating
Average Outdoor Durability
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Fire, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.