Zoro Homepage

Safety Sign, 18" W, 18" H, 0.004" Thickness

  • Mfr # 473L90

  • Zoro # G5626299


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Private Property
Legend
No Hunting Or Trespassing Allowed
Width
18 in
Height
18 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473L90
Zoro #
G5626299
UPC #
00194484119157
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property No Hunting Or Trespassing Allowed, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.